Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2102-5303 Wago Terminal Blocks, 3-conductor through terminal block;

MFG Item Number
2102-5303

2102-5303 Wago Terminal Blocks, 3-conductor through terminal block;

MFG Item Number
2102-5303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2102-5303
3-conductor through terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 2102-5303
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 3-conductor through terminal block; with lever and push-button; 2.5 mm_; with test port; suitable for
Type Feed-Through
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Red
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.018 lbs