2102-P
Techspray Chemicals, 2102 FINE-L-KOTE SR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2102-P

Techspray Chemicals, 2102 FINE-L-KOTE SR Series

2102-P

Techspray Chemicals, 2102 FINE-L-KOTE SR Series
Fine-L-Kote SR Conformal Coating 1pt
MFG Item Number
2102-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, 2102 FINE-L-KOTE SR Series
Item #
2102-P
Fine-L-Kote SR Conformal Coating 1pt

2102 FINE-L-KOTE SR Series Information

  • Thermal Resistance to 392°F
  • Dielectric Strength ‑ 1100 volts/mil
  • Moisture Resistant
  • Chemically Resistant
  • Vibraton Resistant/Flexible
Silicone conformal coating is the most universal coating, offering protection for a wide variety of environments.
  • Designed to Protect PCBs
  • UL Recognized
  • Contains Opti/Scan for UV Inspection

Specifications

Specifications
Manufacturer Part Number 2102-P
Manufacturer Techspray
Product Series 2102 FINE-L-KOTE SR
Family Series Techspray Chemicals, 2102 FINE-L-KOTE SR Series
Description Fine-L-Kote SR Conformal Coating 1pt
Special Properties Moisture Resistant
Comments Standard Viscocity Formula 4-10 CPS
Net Weight 0 lbs
Gross Weight 0 lbs