21020000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21020000

Werma Visual Signaling Devices

21020000

Werma Visual Signaling Devices
BEACON, MAINTAINED, GRN, 12-240V,
MFG Item Number
21020000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
21020000
BEACON, MAINTAINED, GRN, 12-240V,

Series Information

Specifications

Specifications
Manufacturer Part Number 21020000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, GRN, 12-240V, IP65, BASE MOUNT, 57mm DIA x 82mm H
Operation Continuous
Voltage 12-240 VAC, 12-240 VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Color Green
Mounting Base
Lamp Wattage 10 W
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1169 lbs
Gross Weight 0.1168 lbs