210219
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210219

Catamount, a T & B Brand Terminals, Dragon Tooth Series

210219

Catamount, a T & B Brand Terminals, Dragon Tooth Series
RING TERM CU 14-10 AWG No8 STUD
MFG Item Number
210219
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Dragon Tooth Series
Item #
210219
RING TERM CU 14-10 AWG No8 STUD

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 210219
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Insulation Piercing Magnet Wire Ring Terminal, Length 1.22 Inches, Width .41 Inches, Length of Teeth .56 Inches, Width of Teeth .38 Inches, Stud Size 8, Wire Range 14 AWG - 10 AWG 4,110 Circular Mil Area - 20,760 Circular Mil Area, Copper Alloy, Tin
Terminal Type Ring - Piercing
Wire Size Range 14-10 AWG
Insulated Non-Insulated
Stud Size #8
Net Weight 0.01 lbs
Gross Weight 0.01 lbs