21025

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21025

Eaton's Bussmann series Fuses

21025

Eaton's Bussmann series Fuses
FUSE LINK,FIT-ALL,TYPE KS,25A,RB,23
MFG Item Number
21025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
21025
FUSE LINK,FIT-ALL,TYPE KS,25A,RB,23

Series Information

Specifications

Specifications
Manufacturer Part Number 21025
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Cooper Power series Fit-All fuse link, 25A, 23 in, Fuse type: KS, Standard leader, Removable, Light Blue, Type KS, Individual box
Fuse Type Semiconductor
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs