2103-12S
Techspray Chemicals, 2103 FINE-L-KOTE AR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2103-12S Techspray Chemicals, 2103 FINE-L-KOTE AR Series, Fine-L-Kote AR Conformal Coating
MFG Item Number
2103-12S

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2103-12S Techspray Chemicals, 2103 FINE-L-KOTE AR Series, Fine-L-Kote AR Conformal Coating

MFG Item Number
2103-12S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, 2103 FINE-L-KOTE AR Series
Item #
2103-12S
Fine-L-Kote AR Conformal Coating

2103 FINE-L-KOTE AR Series Information

  • Thermal Resistance to 392°F
  • Dielectric Strength ‑ 640 volts/mil
  • Rigid, Hard Coating
  • Economical
  • Designed to Protect PCBs
Acrylic conformal coating is an economical choice that provides a hard protective surface. Commonly used on aviation components.
  • Contains Opti/Scan for UV Inspection

Specifications

Specifications
Manufacturer Part Number 2103-12S
Manufacturer Techspray
Product Series 2103 FINE-L-KOTE AR
Family Series Techspray Chemicals, 2103 FINE-L-KOTE AR Series
Description Fine-L-Kote AR Conformal Coating 12oz
Special Properties Moisture Resistant
Net Weight 0.99 lbs
Gross Weight 0.99 lbs