21035R
Mersen Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21035R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 250VAC 250VDC Class R 100A

MFG Item Number
21035R

21035R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 250VAC 250VDC Class R 100A

MFG Item Number
21035R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuseblocks & Holders, CLASS R Series
Item #
21035R
Fuse Block 250VAC 250VDC Class R 100A

CLASS R Series Information

  • 30~600 Amps
  • 250 & 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.

Videos

Specifications

Specifications
Manufacturer Part Number 21035R
Manufacturer Mersen
Product Series CLASS R
Family Series Mersen Fuseblocks & Holders, CLASS R Series
Description Fuse Block 250VAC 250VDC Class R 100A Adder Box with Reinforced Clip
Current Rating 100 A
Voltage 250 V
Poles Expander
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs