Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2104-1207 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
2104-1207

2104-1207 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
2104-1207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2104-1207
2-conductor ground terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 2104-1207
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor ground terminal block with lever and Push-in CAGE CLAMP_ 4 mm_, green-yellow
Type Grounding Block
Spacing 6.2 mm
Wire Size Range 10 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs