Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2104-1292

Wago Terminal Blocks

2104-1292

Wago Terminal Blocks
End and intermediate plate 1 mm
MFG Item Number
2104-1292
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
2104-1292
End and intermediate plate 1 mm

Series Information

Specifications

Specifications
Manufacturer Part Number 2104-1292
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate 1 mm thick, orange
Connection Type Snap On
Composition Polyamide
Color Orange
Net Weight 0.01 lbs
Gross Weight 0.005 lbs