Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gems Sensors & Controls Pressure Switches, PS75 Series
210587
Gems Sensors & Controls Pressure Switches, PS75 Series
Pressure Switch,PS75-70-4MGZ-C-HR
This item cannot be canceled or returned
Description
Pressure Switches, PS75 Series
Pressure Switch,PS75-70-4MGZ-C-HR
5 to 6000 PSI CE and UL Approved SPST or SPDT Switch Gems PS75 Series have all metal surfaces for overload stops and deliver reliable operation under extremely high pressure surges. They are designed with a wear disc and cushioning ring for increased life. The switches use a piston/diaphragm design, which combine the high proof pressure of piston technology with the sensitivity of a diaphragm design. They can be field or factory adjusted
7500 PSI Proof Pressure 9000 PSI Burst Pressure
Specifications
Specifications
Manufacturer Part Number
210587
Manufacturer
Gems Sensors & Controls
Product Series
PS75
Family Series
Gems Sensors & Controls Pressure Switches, PS75 Series
Description
Pressure Switch,PS75-70-4MGZ-C-HR
Pressure Range
2,500-6,000 psi
Contact Type
SPDT
Ambient Temperature
15-185 °F
Seal
No
Current Rating
250 VAC, 5 A @ 125 VAC
Connection
Port: 1/4 NPT Male
Material
Zinc-Plated Steel
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
0 lbs
210587
Gems Sensors & Controls Pressure Switches, PS75 Series