2106-1292
Wago Terminal Blocks, 2106 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2106-1292 Wago Terminal Blocks, 2106 Series, End and intermediate plate1 mm
MFG Item Number
60368405

2106-1292 Wago Terminal Blocks, 2106 Series, End and intermediate plate1 mm

MFG Item Number
60368405
Item Number
2106-1292
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2106 Series
Item #
2106-1292
End and intermediate plate1 mm

2106 Series Information

Specifications

Specifications
Manufacturer Part Number 60368405
Manufacturer Wago
Product Series 2106
Family Series Wago Terminal Blocks, 2106 Series
Description End and intermediate plate1 mm thick, orange
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.055 lbs
Gross Weight 0.005 lbs