2106-12S
Techspray Chemicals, 2106 FINE-L-KOTE HT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2106-12S

Techspray Chemicals, 2106 FINE-L-KOTE HT Series

2106-12S

Techspray Chemicals, 2106 FINE-L-KOTE HT Series
Fine-L-Kote HT Conformal Coating
MFG Item Number
2106-12S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, 2106 FINE-L-KOTE HT Series
Item #
2106-12S
Fine-L-Kote HT Conformal Coating

2106 FINE-L-KOTE HT Series Information

  • Designed for High Temperature Environments
  • Thermal Resistance to 662°F
  • Dielectric Strength ‑ 560 volts/mil
  • Moisture Resistant
  • Vibration Resistant/Flexible
High‑Temperature silicone coating is designed to prevent thermal shock with high temperatures. Silicone conformal coating is the most universal coating, offering protection for a wide variety of environments.
  • Fast‑drying silicone ‑ 1 Step Process
  • Designed to Protect PCBs
  • Contains Opti/Scan for UV Inspection

Specifications

Specifications
Manufacturer Part Number 2106-12S
Manufacturer Techspray
Product Series 2106 FINE-L-KOTE HT
Family Series Techspray Chemicals, 2106 FINE-L-KOTE HT Series
Description Fine-L-Kote HT Conformal Coating 12oz
Special Properties Moisture Resistant
Net Weight 0.955 lbs
Gross Weight 0.955 lbs