2106-1391
Wago Terminal Blocks, 2106 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2106-1391 Wago Terminal Blocks, 2106 Series, End and intermediate plate1 mm

MFG Item Number
60368406

2106-1391 Wago Terminal Blocks, 2106 Series, End and intermediate plate1 mm

MFG Item Number
60368406
Item Number
2106-1391
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2106 Series
Item #
2106-1391
End and intermediate plate1 mm

2106 Series Information

Specifications

Specifications
Manufacturer Part Number 60368406
Manufacturer Wago
Product Series 2106
Family Series Wago Terminal Blocks, 2106 Series
Description End and intermediate plate1 mm thick for 3-conductor terminal blocks, gray
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0064 lbs
Gross Weight 0.006 lbs