Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

210PA

Mencom Fittings

210PA

Mencom Fittings
1in. NPT PLASTIC LOCK NUT GRAY
MFG Item Number
210PA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
210PA
1in. NPT PLASTIC LOCK NUT GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number 210PA
Manufacturer Mencom
Family Series Mencom Fittings
Description 1in. NPT PLASTIC LOCK NUT GRAY
Conduit/Cable Type Standard
Trade Size 1 "
Material None
Composition Non-Metallic
Type Standard
Grounding No
Comments Gray
Net Weight 0.015 lbs
Gross Weight 0.015 lbs