Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
210PA/SW Mencom Fittings, 1in. NPT PLASTIC LOCK NUT BLACK
MFG Item Number
210PA/SW

210PA/SW Mencom Fittings, 1in. NPT PLASTIC LOCK NUT BLACK

MFG Item Number
210PA/SW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
210PA/SW
1in. NPT PLASTIC LOCK NUT BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number 210PA/SW
Manufacturer Mencom
Family Series Mencom Fittings
Description 1in. NPT PLASTIC LOCK NUT BLACK
Conduit/Cable Type Standard
Trade Size 1 "
Material None
Composition Non-Metallic
Type Standard
Grounding No
Comments Black
Net Weight 0.015 lbs
Gross Weight 0.01 lbs