211-155

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

211-155 Wago Labels, 211 Series, Labels on roll

MFG Item Number
2110155

211-155 Wago Labels, 211 Series, Labels on roll

MFG Item Number
2110155
Item Number
211-155
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 211 Series
Item #
211-155
Labels on roll

211 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2110155
Manufacturer Wago
Product Series 211
Family Series Wago Labels, 211 Series
Description Labels on roll
Application General & Industrial
Material Type Polyester
Material Description Self-Laminating
Background Color White
Label Width 0.551 "
Label Height 0.551 "
Recommended Printer(s) TP 298
Net Weight 0.278 lbs
Gross Weight 0.278 lbs