211-161

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

211-161 Wago Labels, 211 Series, Wire marker for thread-on mounting

MFG Item Number
2110161

211-161 Wago Labels, 211 Series, Wire marker for thread-on mounting

MFG Item Number
2110161
Item Number
211-161
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 211 Series
Item #
211-161
Wire marker for thread-on mounting

211 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 2110161
Manufacturer Wago
Product Series 211
Family Series Wago Labels, 211 Series
Description Wire marker for thread-on mounting
Application General & Industrial
Material Type Polyester
Material Description Permanent
Background Color White
Label Width 0.059 "
Label Height 0.029 "
Recommended Printer(s) TP 298
Net Weight 0.6614 lbs
Gross Weight 0.661 lbs