211-504

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

211-504 Wago Labels, 211 Series, Heat shrink tubes for wire marking

MFG Item Number
60278308

211-504 Wago Labels, 211 Series, Heat shrink tubes for wire marking

MFG Item Number
60278308
Item Number
211-504
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, 211 Series
Item #
211-504
Heat shrink tubes for wire marking

211 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 60278308
Manufacturer Wago
Product Series 211
Family Series Wago Labels, 211 Series
Description Heat shrink tubes for wire marking
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Background Color White
Special Properties PermaSleeve Heat-Shrink Polyolefin
Label Width 0.374 "
Label Height 0.374 "
Net Weight 0.7238 lbs
Gross Weight 0.724 lbs