Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
211-505/000-002 Wago Labels, 211 Series, Heat shrink tubes for wire marking
211-505/000-002 Wago Labels, 211 Series, Heat shrink tubes for wire marking
Item Number
211-505/000-002
This item cannot be canceled or returned
Description
Heat shrink tubes for wire marking
Specifications
Specifications
| Manufacturer Part Number |
60278311 |
| Manufacturer |
Wago |
| Product Series |
211 |
| Family Series |
Wago Labels, 211 Series |
| Description |
Heat shrink tubes for wire marking |
| Application |
Heat Shrink |
| Material Type |
Polyolefin |
| Shrink Ratio |
2 to 1 |
| Background Color |
Yellow |
| Special Properties |
PermaSleeve Heat-Shrink Polyolefin |
| Label Width |
0.5 " |
| Label Height |
0.5 " |
| Net Weight |
0.9568 lbs |
| Gross Weight |
0.957 lbs |
211-505/000-002
Wago Labels, 211 Series