211-824

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

211-824

Wago Wire Identification

211-824

Wago Wire Identification
Sleeves for wire markers 23 mm
Item Number
211-824
MFG Item Number
2110824
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Wire Identification, Series
Item #
211-824
Sleeves for wire markers 23 mm

Series Information

Specifications

Specifications
Manufacturer Part Number 2110824
Manufacturer Wago
Family Series Wago Wire Identification
Description Sleeves for wire markers 23 mm
Material Polyurethane
Material Description Halogen-Free
Color Clear
Special Properties Slide-On
Net Weight 0.0026 lbs
Gross Weight 0.003 lbs