211-836
Wago Wire Identification, 211 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

211-836

Wago Wire Identification, 211 Series

211-836

Wago Wire Identification, 211 Series
Cable tie marker
Item Number
211-836
MFG Item Number
2110836
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, 211 Series
Item #
211-836
Cable tie marker

211 Series Information

Specifications

Specifications
Manufacturer Part Number 2110836
Manufacturer Wago
Product Series 211
Family Series Wago Wire Identification, 211 Series
Description Cable tie marker
Material Polyester
Material Description Roll
Color White
Application Single Wire;Cable
Special Properties Fasten with Cable Tie
Legend (Blank)
Comments Use with Smart Printer or TP298+
Net Weight 1.3228 lbs
Gross Weight 1.323 lbs