211-837/000-002
Wago Wire Identification, 211 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

211-837/000-002

Wago Wire Identification, 211 Series

211-837/000-002

Wago Wire Identification, 211 Series
Cable tie marker; for Smart
MFG Item Number
211-837/000-002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, 211 Series
Item #
211-837/000-002
Cable tie marker; for Smart

211 Series Information

Specifications

Specifications
Manufacturer Part Number 211-837/000-002
Manufacturer Wago
Product Series 211
Family Series Wago Wire Identification, 211 Series
Description Cable tie marker; for Smart Printer; for use with cable ties; 44 x 10 mm; yellow
Material Polyester
Material Description Roll
Color Yellow
Application Single Wire;Cable
Special Properties Fasten with Cable Tie
Legend (Blank)
Comments Use with Smart Printer
Net Weight 0.325 lbs
Gross Weight 0.331 lbs