Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
211 Series Information
| Manufacturer Part Number | 2110862 |
|---|---|
| Manufacturer | Wago |
| Product Series | 211 |
| Family Series | Wago Labels, 211 Series |
| Description | Wire marker for thread-on mounting |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Permanent |
| Background Color | White |
| Label Width | 1.023 " |
| Label Height | 0.275 " |
| Net Weight | 0.3439 lbs |
| Gross Weight | 0.344 lbs |