211-923

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

211-923

Wago Wire Identification

211-923

Wago Wire Identification
NozzlesLength 23 mm For the use of
Item Number
211-923
MFG Item Number
60281351
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Wire Identification, Series
Item #
211-923
NozzlesLength 23 mm For the use of

Series Information

Specifications

Specifications
Manufacturer Part Number 60281351
Manufacturer Wago
Family Series Wago Wire Identification
Description NozzlesLength 23 mm For the use of 211-821
Material Polyvinyl Chloride
Color Clear
Special Properties Slide-On
Net Weight 0 lbs
Gross Weight 0.001 lbs