Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2110-1207 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
2110-1207

2110-1207 Wago Terminal Blocks, 2-conductor ground terminal block

MFG Item Number
2110-1207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2110-1207
2-conductor ground terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 2110-1207
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor ground terminal block 10 mm_; green-yellow, 25 pcs.
Type Grounding Block
Spacing 10 mm
Wire Size Range 6 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.083 lbs