Series Information
| Manufacturer Part Number | 2110-1301 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 3-conductor through terminal block; with lever and Push-in CAGE CLAMP_; 10 mm_; with test port; side and |
| Type | Feed-Through |
| Spacing | 10 mm |
| Current Rating | 65 A |
| UL Voltage | 600 V |
| Wire Size Range | 6 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.07 lbs |