2110-1392
Wago Terminal Blocks, 2110 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2110-1392 Wago Terminal Blocks, 2110 Series, End and intermediate plate 1 mm

MFG Item Number
2110-1392

2110-1392 Wago Terminal Blocks, 2110 Series, End and intermediate plate 1 mm

MFG Item Number
2110-1392
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2110 Series
Item #
2110-1392
End and intermediate plate 1 mm

2110 Series Information

Specifications

Specifications
Manufacturer Part Number 2110-1392
Manufacturer Wago
Product Series 2110
Family Series Wago Terminal Blocks, 2110 Series
Description End and intermediate plate 1 mm thick for 3-conductor terminal blocks, orange
Connection Type Snap On
Composition Polyamide
Color Orange
Net Weight 0 lbs
Gross Weight 0.008 lbs