21108644000
Pfannenberg Visual Signaling Devices, Quadro LED-HI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21108644000

Pfannenberg Visual Signaling Devices, Quadro LED-HI Series

21108644000

Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
Quadro LED HI, 90-253VDC, Gry
MFG Item Number
21108644000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Quadro LED-HI Series
Item #
21108644000
Quadro LED HI, 90-253VDC, Gry

Quadro LED-HI Series Information

  • Extraordinary Housing Protection and Innovative LED Technology
  • Mounted using External Lugs or Internal Holes
  • Preassembled as Traffic Light and Ready to Connect
  • Single Units Only

Specifications

Specifications
Manufacturer Part Number 21108644000
Manufacturer Pfannenberg
Product Series Quadro LED-HI
Family Series Pfannenberg Visual Signaling Devices, Quadro LED-HI Series
Description Quadro LED HI, 90-253VDC, Gry Base/Amb Lens, 75cd Light Output
Operation Continuous, Flashing
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Orange
Lamp Type LED
Operating Temperature -40-131 °F
Protection Rating IP66
Approvals EAC
Net Weight 1.4 lbs
Gross Weight 1.4 lbs