21130068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21130068

Werma Visual Signaling Devices

21130068

Werma Visual Signaling Devices
BEACON, MAINTAINED, YLW LED, 230VAC,
MFG Item Number
21130068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
21130068
BEACON, MAINTAINED, YLW LED, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 21130068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, YLW LED, 230VAC, IP65, BASE MOUNT, 57mm DIA x 98mm H
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Lamp Type LED
Mounting Base
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.1544 lbs
Gross Weight 0.1984 lbs