Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stearns Brakes & Clutches
211426900LE
Stearns Brakes & Clutches
MFG Item Number
211426900LE
This item cannot be canceled or returned
Description
Brakes & Clutches, Series
Specifications
Specifications
| Manufacturer Part Number |
211426900LE |
| Manufacturer |
Stearns |
| Family Series |
Stearns Brakes & Clutches |
| Description |
CRS-50 |
| Voltage |
24-28 VDC |
| Dynamic Torque |
13 '-lbs, 160 "-lbs, 18.1 Nm |
| Static Torque |
23 '-lbs, 275 "-lbs, 31 Nm |
| Shaft Size |
63/100 " |
| Bore Size |
63/100 " |
| Nominal Voltage |
24 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
211426900LE
Stearns Brakes & Clutches