Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
21158403 Socomec Disconnect Switches, ENCL. COMO 8X32A Y/R HANDLE
21158403 Socomec Disconnect Switches, ENCL. COMO 8X32A Y/R HANDLE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ENCL. COMO 8X32A Y/R HANDLE
Specifications
Specifications
| Manufacturer Part Number |
21158403 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
ENCL. COMO 8X32A Y/R HANDLE |
| Poles |
8 |
| Current Rating |
32 A |
| AC Voltage |
690 VAC |
| Operator Type |
Front |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP65 |
| Net Weight |
0.74 lbs |
| Gross Weight |
0 lbs |
21158403
Socomec Disconnect Switches