2116M
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2116M

PMA (Division of ABB) Fittings, PMAFIX Series

2116M

PMA (Division of ABB) Fittings, PMAFIX Series
THREAD REDUCER BRASS PG21/PG16
MFG Item Number
2116M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, PMAFIX Series
Item #
2116M
THREAD REDUCER BRASS PG21/PG16

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number 2116M
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description Brass MR Reducer, PG - Thread Outside PG 21 Length 7.0mm, Thread Inside PG 16
Connection Type Male/Female
External Thread PG21
Internal Thread PG16
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs