Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2117.78

AEMC Test Equipment

2117.78

AEMC Test Equipment
Lead - Set of 3, (2 Color-coded
MFG Item Number
2117.78
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Test Equipment, Series
Item #
2117.78
Lead - Set of 3, (2 Color-coded

Series Information

Specifications

Specifications
Manufacturer Part Number 2117.78
Manufacturer AEMC
Family Series AEMC Test Equipment
Description Lead - Set of 3, (2 Color-coded Safety Leads, 1 Ground Lead, 2 Color-coded Alligator Clips and 2
Accessory Type Leads
Net Weight 0.625 lbs
Gross Weight 2 lbs