Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2118.55 |
|---|---|
| Manufacturer | AEMC |
| Family Series | AEMC Fuses |
| Description | Fuse - Set of 5, 4A, 250V, 5 x 20mm for Model DTR 8500 |
| Fuse Type | Digital Multimeter |
| Current Rating | 4 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Body Length | 0.79 " |
| Comments | Set of 5 |
| Net Weight | 0.005 lbs |
| Gross Weight | 2 lbs |