Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2118901 Siba Miscellaneous, Fuse base NH00 & NH000 1000V
2118901 Siba Miscellaneous, Fuse base NH00 & NH000 1000V
This item cannot be canceled or returned
Description
Fuse base NH00 & NH000 1000V
Specifications
Specifications
| Manufacturer |
Siba |
| Family Series |
Siba Miscellaneous |
| Manufacturer Part Number |
2118901 |
| Description |
Fuse base NH00 & NH000 1000V screw contacts |
| Net Weight |
0.54 lbs |
| Gross Weight |
0.535 lbs |
2118901
Siba Miscellaneous