Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
212-6 Ohmite Switches, 212 Series, TAP SWITCH, 6 POSITION, 20A, 1 GANG
212-6 Ohmite Switches, 212 Series, TAP SWITCH, 6 POSITION, 20A, 1 GANG
This item cannot be canceled or returned
Description
TAP SWITCH, 6 POSITION, 20A, 1 GANG
Up to 12 Taps 150VAC; 20VDC 20 Amps AC/DC Arc‑Proof Ceramic Body UL Listed Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.
Non‑Shorting Type Disconnects Tandem Assemblies Available as Stock Models Slow Break, Quick Make for Optimal Switching RoHS Compliant Versions Available
Specifications
Specifications
Manufacturer Part Number
212-6
Manufacturer
Ohmite
Product Series
212
Family Series
Ohmite Switches, 212 Series
Description
TAP SWITCH, 6 POSITION, 20A, 1 GANG 150VAC, 20VDC, NON SHORTING
Type
Non-Shorting
Number of Taps per Gang
6
Number of Gangs
1
AC Voltage
150 VAC
Current Rating
20 A
DC Voltage
20 VDC
Rotation
150 °
Shaft Torque
3-7 in-lbs
Net Weight
0.38 lbs
Gross Weight
0.385 lbs
212-6
Ohmite Switches, 212 Series