21206-B3
Ilsco Shrink Tubing, Heavy Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21206-B3

Ilsco Shrink Tubing, Heavy Series

21206-B3

Ilsco Shrink Tubing, Heavy Series
HEAVY WALL HS #8-#1 UL CSA BAG OF 3
MFG Item Number
21206-B3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Heavy Series
Item #
21206-B3
HEAVY WALL HS #8-#1 UL CSA BAG OF 3

Heavy Series Information


Specifications

Specifications
Manufacturer Part Number 21206-B3
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Description HEAVY WALL HS #8-#1 UL CSA BAG OF 3
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Piece Length (in) 6 "
Color Black
Number of Pieces 3
Shrink Ratio 3:1
Recovered Diameter 0.22 "
Recovered Wall Thickness 0.09 "
Adhesive Yes
Adhesive Lining Yes
Approvals CSA, UL
Comments Wire Range: 1-8 AWG, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.203 lbs