2121.15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2121.15

AEMC Electrical Testers

2121.15

AEMC Electrical Testers
Voltage Tester Model C.A 773 (LED &
MFG Item Number
2121.15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Series
Item #
2121.15
Voltage Tester Model C.A 773 (LED &

Series Information

Specifications

Specifications
Manufacturer Part Number 2121.15
Manufacturer AEMC
Family Series AEMC Electrical Testers
Description Voltage Tester Model C.A 773 (LED & backlit display, VAT 12VAC ? U ? 1000VAC; 12VDC ? U ? 1400VDC,
Temperature Measurement No
Current Rating 0.0035 A
Max Resistance 300 kOhm
Frequency 16.67-800 Hz
Features Buzzer
Max Voltage 1,000 VAC, 1,400 VDC
Net Weight 1.2566 lbs
Gross Weight 6 lbs