Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2121.55 AEMC Miscellaneous, Lead,Replacement, Set of 3, Color-
2121.55 AEMC Miscellaneous, Lead,Replacement, Set of 3, Color-
This item cannot be canceled or returned
Description
Lead,Replacement, Set of 3, Color-
Specifications
Specifications
| Manufacturer |
AEMC |
| Family Series |
AEMC Miscellaneous |
| Manufacturer Part Number |
2121.55 |
| Description |
Lead,Replacement, Set of 3, Color- coded w/clips for Models 6608 & 6609 |
| Net Weight |
0.18 lbs |
| Gross Weight |
2 lbs |
2121.55
AEMC Miscellaneous