21230
Ilsco Shrink Tubing, Heavy Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21230

Ilsco Shrink Tubing, Heavy Series

21230

Ilsco Shrink Tubing, Heavy Series
HEAVY WALL HS #8-#1 UL CSA
MFG Item Number
21230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Heavy Series
Item #
21230
HEAVY WALL HS #8-#1 UL CSA

Heavy Series Information


Specifications

Specifications
Manufacturer Part Number 21230
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Description HEAVY WALL HS #8-#1 UL CSA
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Piece Length (in) 30 "
Color Black
Number of Pieces 5
Shrink Ratio 3:1
Recovered Diameter 0.22 "
Recovered Wall Thickness 0.09 "
Adhesive Yes
Adhesive Lining Yes
Approvals CSA, UL
Comments Wire Range: 1-8 AWG, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.3 lbs