Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

212322 Eaton Switches, T0-2-4929US/I1/SVB-SW/L-SOND804 CAM SW I

MFG Item Number
212322

212322 Eaton Switches, T0-2-4929US/I1/SVB-SW/L-SOND804 CAM SW I

MFG Item Number
212322
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
212322
T0-2-4929US/I1/SVB-SW/L-SOND804 CAM SW I

Series Information

Specifications

Specifications
Manufacturer Part Number 212322
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton Moeller series T0 T0-2-4929US/I1/SVB-SW/L-SOND804
Current Rating 20 A
Max Voltage 690 VAC
Protection Rating IP65
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0.91 lbs