Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
212465 Gems Sensors & Controls Sensors, FT-210 Series, FT-210 - TurboFlow_ Low Flow Turbine
212465 Gems Sensors & Controls Sensors, FT-210 Series, FT-210 - TurboFlow_ Low Flow Turbine
This item cannot be canceled or returned
Description
FT-210 - TurboFlow_ Low Flow Turbine
FT-210 Series Information
Specifications
Specifications
| Manufacturer Part Number |
212465 |
| Manufacturer |
Gems Sensors & Controls |
| Product Series |
FT-210 |
| Family Series |
Gems Sensors & Controls Sensors, FT-210 Series |
| Description |
FT-210 - TurboFlow_ Low Flow Turbine |
| Material |
Nylon 12 |
| Sensor Type |
TurboFlow |
| Flow Range |
0.026-0.65 gpm |
| Port Size |
1/4 " |
| Port Style |
BSPP Male |
| Input Power |
5-24 VDC |
| Accuracy |
3 % |
| Maximum Pressure |
350 psi |
| Recommended Filtration |
50 micron |
| Net Weight |
0.0235 lbs |
| Gross Weight |
0.0235 lbs |
212465
Gems Sensors & Controls Sensors, FT-210 Series