21254HSA
Bryant Electric Plugs & Receptacles, QUADPLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21254HSA Bryant Electric Plugs & Receptacles, QUADPLEX Series, RCPT, Q-PLEX, SPD HG, 20A 125V 5-20R,BL

MFG Item Number
21254HSA

21254HSA Bryant Electric Plugs & Receptacles, QUADPLEX Series, RCPT, Q-PLEX, SPD HG, 20A 125V 5-20R,BL

MFG Item Number
21254HSA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, QUADPLEX Series
Item #
21254HSA
RCPT, Q-PLEX, SPD HG, 20A 125V 5-20R,BL

QUADPLEX Series Information


Specifications

Specifications
Manufacturer Part Number 21254HSA
Manufacturer Bryant Electric
Product Series QUADPLEX
Family Series Bryant Electric Plugs & Receptacles, QUADPLEX Series
Description Straight Blade Devices, Receptacles, Hospital Grade QUADPLEX Receptacle, Surge Suppression, Isolated Ground, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Blue
Current Rating 20 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-20R
Color Blue
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Comments Hospital Grade, Surge Suppression
Net Weight 0.5 lbs
Gross Weight 0.5 lbs