21254HW
Bryant Electric Plugs & Receptacles, QUADPLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21254HW Bryant Electric Plugs & Receptacles, QUADPLEX Series, RCPT, Q-PLEX, HG, 20A 125V 5-20R, WH

MFG Item Number
21254HW

21254HW Bryant Electric Plugs & Receptacles, QUADPLEX Series, RCPT, Q-PLEX, HG, 20A 125V 5-20R, WH

MFG Item Number
21254HW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, QUADPLEX Series
Item #
21254HW
RCPT, Q-PLEX, HG, 20A 125V 5-20R, WH

QUADPLEX Series Information


Specifications

Specifications
Manufacturer Part Number 21254HW
Manufacturer Bryant Electric
Product Series QUADPLEX
Family Series Bryant Electric Plugs & Receptacles, QUADPLEX Series
Description Straight Blade Devices, Receptacles, Quad-PLEX, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White, Single Pack
Current Rating 20 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-20R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Hospital Grade
Net Weight 0.35 lbs
Gross Weight 0.35 lbs