Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2126.52

AEMC Resistance Meters

2126.52

AEMC Resistance Meters
Megohm meter
MFG Item Number
2126.52
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistance Meters, Series
Item #
2126.52
Megohm meter

Series Information

Specifications

Specifications
Manufacturer Part Number 2126.52
Manufacturer AEMC
Family Series AEMC Resistance Meters
Description Megohm meter
Max Resistance 5,000 MegOhm
Max Voltage 1,000 V
AC Voltage Yes
Power Source Hand Crank
Display Analog
Approvals CE
Net Weight 4.585 lbs
Gross Weight 5 lbs