Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2129.99 AEMC Fuses, FUSE, 10/PK, 2A, 250V, FAST BLOW,
MFG Item Number
2129.99

2129.99 AEMC Fuses, FUSE, 10/PK, 2A, 250V, FAST BLOW,

MFG Item Number
2129.99
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
2129.99
FUSE, 10/PK, 2A, 250V, FAST BLOW,

Series Information

Specifications

Specifications
Manufacturer Part Number 2129.99
Manufacturer AEMC
Family Series AEMC Fuses
Description FUSE, 10/PK, 2A, 250V, FAST BLOW, 5x20mm FOR MODEL 6250
Fuse Type Digital Multimeter
Current Rating 2 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Body Length 0.79 "
Comments Set of 10
Net Weight 0.005 lbs
Gross Weight 2 lbs