Series Information
| Manufacturer Part Number | 2129 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, HVAC |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Kilowatts | 0.04 kW |
| Speed | 1,550 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 1.4 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Shaft Diameter | 0.25 " |
| Overload Protection | Automatic |
| Length | 4.5 " |
| Net Weight | 4.58 lbs |
| Gross Weight | 4.58 lbs |