MIC 2000 Series Information
| Manufacturer Part Number | 2130021EA |
|---|---|
| Manufacturer | Partlow |
| Product Series | MIC 2000 |
| Family Series | Partlow Process Controllers, MIC 2000 Series |
| Description | MIC 2000 TCMV/MA/--/--/RSP/115 |
| Power Supply | 115 VAC |
| Nominal Voltage | 120 VAC |
| Input Type | Millivolts DC, Thermocouple |
| Output Type | 4-20 Milliamps |
| Number of Outputs | 1 |
| Display Type | LED |
| Case Size | 1/4 DIN |
| Thermocouple Class | B, C, E, J, K, N, R, S, T |
| Approvals | CSA, UL |
| Net Weight | 2.295 lbs |
| Gross Weight | 3.245 lbs |