21305
Vibra-Tite Chemicals, VC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

21305 Vibra-Tite Chemicals, VC Series, Vibra-Tite VC-3 Threadmate 5 mL

MFG Item Number
21305

21305 Vibra-Tite Chemicals, VC Series, Vibra-Tite VC-3 Threadmate 5 mL

MFG Item Number
21305
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Chemicals, VC Series
Item #
21305
Vibra-Tite VC-3 Threadmate 5 mL

VC Series Information

Vibra‑Tite VC threadlockers are soft locking materials which are applied to a fastener and then air dried. Once assembled, the vibration absorbing characteristics keep the fastener isolated and prevent loosening. VC threadlocker can be easily adjusted, removed, and reused. Each VC formulation exhibits varying compatibility with plastics (see table on each product page for details).

  • Works on metal, wood, a variety of plastics and more
  • For fasteners of any shape or size
  • Works on internal or external threads
  • Once dried on part, can be installed underwater unlike anaerobics

Videos

Specifications

Specifications
Manufacturer Part Number 21305
Manufacturer Vibra-Tite
Product Series VC
Family Series Vibra-Tite Chemicals, VC Series
Description Vibra-Tite VC-3 Threadmate 5 mL
Color Red
Temp Range -65-165 °F
Fixture Time (min.) 30 Min
Net Weight 0.02 lbs
Gross Weight 0.02 lbs