2131.12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2131.12 AEMC Electrical Testers, Non-Contact High Voltage Detector
MFG Item Number
2131.12

2131.12 AEMC Electrical Testers, Non-Contact High Voltage Detector

MFG Item Number
2131.12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Series
Item #
2131.12
Non-Contact High Voltage Detector

Series Information

Specifications

Specifications
Manufacturer Part Number 2131.12
Manufacturer AEMC
Family Series AEMC Electrical Testers
Description Non-Contact High Voltage Detector Model 275HVD (includes carrying case, shotgun adapter)
Temperature Measurement No
Frequency 45-70 Hz
Features Audible, Visual
Non-Contact Voltage AC 240-275 VAC
Approvals CE
Net Weight 0.775 lbs
Gross Weight 9 lbs